
AMI Bearings Inc.
MBFBL5CB
25MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #105660902


- 25 mm Shaft Diameter
- 120.6 mm Housing Length
- 55.1 mm Overall Width
- 11.4 mm Flange Thickness
Lubrication Fitting Tap | 1/4-28 UNF |
Short Bolt Hole Spacing | 28.6 mm |
Bolt Hole Size | 10.7 mm |
Housing Material | PBT Thermoplastic |
Bolt Hole Spacing | 41.3 mm |
Shaft Dia. | 25 mm |
Duty Series | Normal |
Center Line to Bolt Holes | 46 mm |
Overall Width | 55.1 mm |
Housing Length | 120.6 mm |
Length Through Bore | 27 mm |
Cover Type | Open cover |
Relubricatable | Yes |
Locking Style | Set Screw |
Housing Width | 34 mm |
Insert Material | 440C Stainless Steel |
Bolt Size | M10 |
Flange Thickness | 11.4 mm |
Weight | 0.7 LB |
EAN or UPC | 808250353347 |
