- 1/2 in Shaft Diameter
- 4 1/4 in Housing Length
- 1 11/32 in Overall Width
- 5/16 in Flange Thickness
Shaft Dia. | 1/2 in |
Overall Width | 1 11/32 in |
Bolt Hole Spacing | 1 1/2 in |
Bolt Size | 3/8 in |
Length Through Bore | 1.220 in |
Center Line to Bolt Holes | 1 11/16 in |
Short Bolt Hole Spacing | 7/8 in |
Bolt Hole Size | 25/64 in |
Insert Material | 440C Stainless Steel |
Housing Width | 1 in |
Housing Length | 4 1/4 in |
Flange Thickness | 5/16 in |
Relubricatable | Yes |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | 304 Cast Stainless Steel |
Locking Style | Set Screw |
Duty Series | Normal |
Weight | 1.32 LB |
EAN or UPC | 808250230617 |