
- 1 1/2 in Shaft Diameter
- 6 15/32 in Housing Length
- 2 1/64 in Overall Width
- 5/8 in Flange Thickness
Relubricatable | Yes |
Lubrication Fitting Tap | 1/8-27 NPT |
Length Through Bore | 1.937 in |
Housing Material | 304 Cast Stainless Steel |
Housing Length | 6 15/32 in |
Locking Style | Set Screw |
Duty Series | Normal |
Short Bolt Hole Spacing | 1 5/8 in |
Insert Material | 440C Stainless Steel |
Bolt Hole Size | 15/32 in |
Shaft Dia. | 1 1/2 in |
Housing Width | 1 13/32 in |
Center Line to Bolt Holes | 2 3/8 in |
Bolt Hole Spacing | 1 31/32 in |
Bolt Size | 7/16 in |
Flange Thickness | 5/8 in |
Overall Width | 2 1/64 in |
Weight | 4.06 LB |
EAN or UPC | 808250355228 |
