
- 1 in Shaft Diameter
- 4 3/4 in Housing Length
- 1 5/8 in Overall Width
- 29/64 in Flange Thickness
Inch/Metric | Inch |
Seal Type | Contact Seals |
Long Bolt Hole Spacing | 1 5/8 in |
Relubricatable | Yes |
Housing Length | 4 3/4 in |
Housing Width | 1 11/32 in |
Locking Style | Set Screw |
Mounted Unit Duty | Corrosion Resistant-Duty |
Center of Bearing to Back of Inner Ring | 0.563 in |
Short Bolt Hole Spacing | 1 1/8 in |
End Type | Open End |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Size | 3/8 in |
Bolt Hole Size | 27/64 in |
Lubrication | Relubricatable |
Flange Thickness | 29/64 in |
Bracket Length | 2 45/64 in |
Shaft Dia. | 1 in |
Housing Material | PBT Thermoplastic |
Center Line to Bolt Holes | 1 13/16 in |
Temperature Range [Max] | 212 °F |
Overall Width | 1 5/8 in |
Temperature Range [Min] | 5 °F |
Bolt Hole Spacing | 1 5/8 in |
Bearing Type | Ball Bearing |
Flange Type | 3-Bolt Flange, Flange Bracket |
Color | Black |
Length Through Bore | 1.339 in |
Housing Height | 2 45/64 in |
Duty Series | Normal |
Locking Device | Setscrew Locking Collar |
Insert Material | 440C Stainless Steel |
Weight | 0.66 LB |
EAN or UPC | 808250218080 |
