Skip to content Skip to navigation menu
Wide Inner Ring Set Screw Locking Cartridges

UCC203

Wide Inner Ring Set Screw Locking Cartridges
Item #101497261
  • 17 in Shaft Diameter
  • 72 mm Outside Dia.
  • Set Screw Locking Style
Wide Inner Ring Set Screw Locking Cartridges
    Shipment Options
  • 17 in Shaft Diameter
  • 72 mm Outside Dia.
  • Set Screw Locking Style
Overall Width 31 mm
Type Ball Bearing
Bearing Design Non-Expansion
Bearing Insert UC204
Outside Dia. 72 mm
Locking Device Setscrew Locking Collar
Shaft Dia. 17 in
Housing No. C204
Inch/Metric Metric
Lubrication Relubricatable
Housing Width 20 mm
Housing Material Cast Iron
Seal Type Contact Seals
Locking Style Set Screw
Lubrication Fitting Tap 1/4-28 UNF
Weight 1.12 LB
EAN or UPC 808250108756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison