- 35 in Shaft Diameter
- 90 mm Outside Dia.
- Set Screw Locking Style
Shaft Dia. | 35 in |
Bearing Design | Non-Expansion |
Inch/Metric | Metric |
Housing Material | Cast Iron |
Lubrication | Relubricatable |
Overall Width | 42.9 mm |
Seal Type | Contact Seals |
Bearing Insert | UC207 |
Locking Device | Setscrew Locking Collar |
Housing No. | C207 |
Outside Dia. | 90 mm |
Type | Ball Bearing |
Housing Width | 28 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Weight | 2.06 LB |
EAN or UPC | 808250127412 |