- Cast Iron Cartridge Unit
- 1 1/4" ID x 110 mm OD x 48 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
Bearing Design | Non-Expansion |
Overall Width | 48 mm |
Bearing Insert | UC307 |
Type | Ball Bearing |
Relubricatable | Yes |
Shaft Dia. | 1.250 in |
Housing Material | Cast Iron |
Inch/Metric | Inch |
Outside Dia. | 110 mm |
Locking Device | Setscrew Locking |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Housing Width | 32 mm |
Duty | Heavy-Duty |
Housing No. | C307 |
Seal Type | Contact Seals |
Weight | 3.84 LB |
EAN or UPC | 808250173624 |