
- Cast Iron Cartridge Unit
- 2 7/16" ID x 160 mm OD x 71 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
Bearing Design | Non-Expansion |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Locking Device | Setscrew Locking |
Type | Ball Bearing |
Outside Dia. | 160 mm |
Housing Width | 46 mm |
Relubricatable | Yes |
Bearing Insert | UC312 |
Bearing Type | Ball Bearing |
Overall Width | 71 mm |
Shaft Dia. | 2.4375 in |
Duty | Heavy-Duty |
Housing No. | C312 |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Weight | 10.42 LB |
EAN or UPC | 808250257096 |
