
- 1 3/16 in Shaft Diameter
- 5 3/8 in Housing Length
- 1 39/64 in Overall Width
- 1/2 in Flange Thickness
Locking Style | Set Screw |
Relubricatable | Yes |
Housing Length | 5 3/8 in |
Overall Width | 1 39/64 in |
Housing Material | Cast Iron |
Flange Thickness | 1/2 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Housing Width | 1 1/4 in |
Center Line to Bolt Holes | 2 1/16 in |
Duty Series | Normal |
Bolt Size | 3/8 in |
Bolt Hole Spacing | 1 7/8 in |
Insert Material | AISI 52100 Steel |
Length Through Bore | 1.500 in |
Shaft Dia. | 1 3/16 in |
Short Bolt Hole Spacing | 1 1/4 in |
Bolt Hole Size | 25/64 in |
Weight | 2.3 LB |
EAN or UPC | 808250116607 |
