
- 1 3/8 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 53/64 in Overall Width
- 1/2 in Flange Thickness
Housing Material | Cast Iron |
Length Through Bore | 1.689 in |
Housing Width | 1 7/16 in |
Bolt Size | 1/2 in |
Short Bolt Hole Spacing | 1 1/4 in |
Flange Thickness | 1/2 in |
Housing Length | 6 1/8 in |
Locking Style | Set Screw |
Center Line to Bolt Holes | 2 3/8 in |
Shaft Dia. | 1 3/8 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Overall Width | 1 53/64 in |
Relubricatable | Yes |
Bolt Hole Spacing | 2 in |
Insert Material | AISI 52100 Steel |
Bolt Hole Size | 33/64 in |
Duty Series | Normal |
Weight | 3.52 LB |
EAN or UPC | 808250122899 |
