
- 1 3/8 in Shaft Diameter
- Cast Iron Housing Material
Housing Construction | 1 Piece |
Bolt Hole Size | 15/32 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Device | Setscrew Locking Collar |
End Type | Open End |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 3.091 in |
Housing Height | 5 1/4 in |
Style | 4-Bolt Piloted Flange |
Flange Thickness | 7/16 in |
Shaft Dia. | 1.375 in |
Pilot Diameter | 3.625 in |
Housing Material | Cast Iron |
Insert Material | AISI 52100 Steel |
Flange Type | 4-Bolt Flange, Piloted Flange |
Overall Width | 1.981 in |
Temperature Range [Min] | 5 °F |
Length Through Bore | 1.937 in |
Bolt Size | 3/8 in |
Mounted Unit Duty | Medium Duty |
Temperature Range [Max] | 212 °F |
Duty | Medium-Duty |
Bolt Circle Dia. | 4 3/8 in |
Inch/Metric | Inch |
Center of Bearing to Back of Inner Ring | 0.748 in |
Housing Width | 1 15/32 in |
Lubrication | Relubricatable |
Relubricatable | Yes |
Pilot Depth | 7/16 in |
Locking Style | Set Screw |
Bearing Type | Ball Bearing |
Duty Series | Medium |
Seal Type | Contact Seals |
Housing Length | 5 1/4 in |
Weight | 4.22 LB |
EAN or UPC | 808250144976 |
