
- 144 mm Housing Length
- 44.4 mm Overall Width
- 15 mm Flange Thickness
Housing Length | 144 mm |
Relubricatable | Yes |
Center Line to Bolt Holes | 55 mm |
Length Through Bore | 42.9 mm |
Housing Width | 34 mm |
Flange Thickness | 15 mm |
Insert Material | AISI 52100 Steel |
Bolt Size | M8 |
Lubrication Fitting Tap | 1/8-27 NPT |
Bolt Hole Size | 10 mm |
Locking Style | Set Screw |
Duty Series | Normal |
Bolt Hole Spacing | 46 mm |
Short Bolt Hole Spacing | 32 mm |
Housing Material | Cast Iron |
Overall Width | 44.4 mm |
Weight | 2.82 LB |
EAN or UPC | 808250122912 |
