- 35 mm Shaft Diameter
- 161 mm Housing Length
- Cast Iron Housing Material
Bolt Size | M14 |
Cover Type | Closed cover |
Locking Style | Set Screw |
Housing Height | 90 mm |
Bolt Hole Size | 16 mm |
Flange Thickness | 16 mm |
Duty Series | Normal |
Housing Width | 34 mm |
Bolt Hole Spacing | 130 mm |
Lubrication Fitting Tap | 1/8-27 NPT |
Relubricatable | Yes |
Shaft Dia. | 35 mm |
Overall Width | 54 mm |
Housing Length | 161 mm |
Housing Material | Cast Iron |
Insert Material | AISI 52100 Steel |
Weight | 2.75 LB |
EAN or UPC | 808250134281 |