AMI Bearings Inc.
UCFL314-43
2-11/16" HEAVY SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105792357
- 2 11/16 in Shaft Diameter
- 12 3/8 in Housing Length
- Cast Iron Housing Material
Length Through Bore | 3.071 in |
Flange Thickness | 1 1/8 in |
Bolt Size | 1 1/8 in |
Housing Width | 2 13/32 in |
Relubricatable | Yes |
Bolt Hole Size | 1 3/8 in |
Housing Material | Cast Iron |
Duty Series | Heavy |
Housing Length | 12 3/8 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Set Screw |
Insert Material | AISI 52100 Steel |
Shaft Dia. | 2 11/16 in |
Housing Height | 7 15/16 in |
Bolt Hole Spacing | 9 27/32 in |
Overall Width | 3.189 in |
Weight | 20.6 LB |
EAN or UPC | 808250394418 |