- 35 mm Shaft Diameter
- 156 mm Housing Length
- Cast Iron - Nickel Protection Housing Material
Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
Lubrication Fitting Tap | 1/8-27 NPT |
Style | 2-Bolt Flange |
Flange Type | 2-Bolt Flange |
Lubrication | Relubricatable |
Flange Style | 2-Bolt |
Bolt Circle Dia. | 130.2 mm |
Inch/Metric | Metric |
Overall Width | 44.5 mm |
Duty | Normal-Duty |
End Type | Open End |
Bolt Hole Size | 14 mm |
Duty Series | Normal |
Bearing Design | Non-Expansion |
Seal Type | Contact Seals |
Temperature Range [Max] | 212 °F |
Center of Bearing to Back of Inner Ring | 17.5 mm |
Bearing Type | Ball Bearing |
Relubricatable | Yes |
Length Through Bore | 42.9 mm |
Temperature Range [Min] | 5 °F |
Bolt Hole Spacing | 130.2 mm |
Housing Construction | 1 Piece |
Locking Style | Set Screw |
Housing Length | 156 mm |
Housing Width | 34 mm |
Bolt Size | M12 |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Height | 95 mm |
Housing Material | Cast Iron - Nickel Protection |
Locking Device | Setscrew Locking Collar |
Flange Thickness | 14 mm |
Shaft Dia. | 35 mm |
Weight | 2.8 LB |
EAN or UPC | 808250145508 |