Skip to content Skip to navigation menu
Wide Inner Ring Set Screw Locking Cartridges

UCLC209-27

Wide Inner Ring Set Screw Locking Cartridges
Item #101497478
  • 1 11/16 in Shaft Diameter
  • 4 3/8 in Outside Dia.
  • Set Screw Locking Style
Wide Inner Ring Set Screw Locking Cartridges
    Shipment Options
  • 1 11/16 in Shaft Diameter
  • 4 3/8 in Outside Dia.
  • Set Screw Locking Style
Lubrication Relubricatable
Housing Material Cast Iron
Shaft Dia. 1 11/16 in
Housing Width 1 7/16 in
Locking Device Setscrew Locking Collar
Bearing Design Non-Expansion
Bearing Insert UC209-27
Type Ball Bearing
Inch/Metric Inch
Housing No. LC209
Overall Width 1.937 in
Seal Type Contact Seals
Outside Dia. 4 3/8 in
Lubrication Fitting Tap 1/4-28 UNF
Locking Style Set Screw
Weight 3.78 LB
EAN or UPC 808250148240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison