
- 7/8 in Shaft Diameter
- 4 3/4 in Housing Length
- 1.487 in Overall Width
- 1/2 in Flange Thickness
Locking Style | Accu-Loc® |
Temperature Range [Min] | 5 °F |
Insert Material | AISI 52100 Steel |
Bracket Length | 2 1/2 in |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Overall Width | 1.487 in |
End Type | Open End |
Center Line to Bolt Holes | 1 13/16 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Center of Bearing to Back of Inner Ring | 0.563 in |
Temperature Range [Max] | 212 °F |
Mounted Unit Duty | Normal-Duty |
Duty Series | Normal |
Inch/Metric | Inch |
Length Through Bore | 1.40625 in |
Seal Type | Contact Seals |
Collar O.D. | 1 15/16 in |
Bolt Size | 3/8 in |
Long Bolt Hole Spacing | 1 5/8 in |
Flange Type | 3-Bolt Flange, Flange Bracket |
Housing Length | 4 3/4 in |
Housing Height | 2 3/4 in |
Bolt Hole Spacing | 1 5/8 in |
Short Bolt Hole Spacing | 1 1/8 in |
Bolt Hole Size | 25/64 in |
Bearing Type | Ball Bearing |
Shaft Dia. | 7/8 in |
Housing Material | Cast Iron |
Relubricatable | Yes |
Lubrication | Relubricatable |
Housing Width | 1 1/8 in |
Flange Thickness | 1/2 in |
Weight | 1.84 LB |
EAN or UPC | 808250121588 |
