
- 1 1/4 in Shaft Diameter
- 5 3/8 in Housing Length
- 1.675 in Overall Width
- 1/2 in Flange Thickness
Long Bolt Hole Spacing | 1 7/8 in |
Temperature Range [Max] | 212 °F |
Inch/Metric | Inch |
Insert Material | AISI 52100 Steel |
Bolt Size | 3/8 in |
Bearing Type | Ball Bearing |
Length Through Bore | 1.46875 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Shaft Dia. | 1 1/4 in |
Overall Width | 1.675 in |
Seal Type | Contact Seals |
Bracket Length | 2 3/4 in |
End Type | Open End |
Center Line to Bolt Holes | 2 1/16 in |
Bolt Hole Spacing | 1 7/8 in |
Bolt Hole Size | 25/64 in |
Relubricatable | Yes |
Center of Bearing to Back of Inner Ring | 0.626 in |
Short Bolt Hole Spacing | 1 1/4 in |
Lubrication | Relubricatable |
Housing Length | 5 3/8 in |
Housing Material | Cast Iron |
Housing Height | 3 1/4 in |
Duty Series | Normal |
Housing Width | 1 1/4 in |
Flange Thickness | 1/2 in |
Mounted Unit Duty | Normal-Duty |
Flange Type | 3-Bolt Flange, Flange Bracket |
Locking Style | Accu-Loc® |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Collar O.D. | 2 3/16 in |
Temperature Range [Min] | 5 °F |
Weight | 2.42 LB |
EAN or UPC | 808250139392 |
