
- 2 in Shaft Diameter
- 7 1/2 in Housing Length
- 2.182 in Overall Width
- 1/2 in Flange Thickness
Bracket Length | 4 in |
Housing Height | 4 5/8 in |
Center of Bearing to Back of Inner Ring | 0.748 in |
Temperature Range [Min] | 5 °F |
Inch/Metric | Inch |
Length Through Bore | 2.09375 in |
Lubrication | Relubricatable |
Duty Series | Normal |
Center Line to Bolt Holes | 2 15/16 in |
Insert Material | AISI 52100 Steel |
Locking Style | Accu-Loc® |
Bolt Size | 1/2 in |
Bolt Hole Size | 33/64 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Short Bolt Hole Spacing | 1 5/8 in |
Collar O.D. | 3 3/16 in |
Housing Length | 7 1/2 in |
Flange Thickness | 1/2 in |
Housing Material | Cast Iron |
Flange Type | 3-Bolt Flange, Flange Bracket |
Housing Width | 1 1/2 in |
End Type | Open End |
Bolt Hole Spacing | 2 3/4 in |
Overall Width | 2.182 in |
Long Bolt Hole Spacing | 2 3/4 in |
Shaft Dia. | 2 in |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 212 °F |
Mounted Unit Duty | Normal-Duty |
Relubricatable | Yes |
Seal Type | Contact Seals |
Weight | 5.62 LB |
EAN or UPC | 808250192601 |
