
AMI Bearings Inc.
UEFBL206-20W
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101507296


- 3-Bolt Flange Bracket for 1 1/4" Shaft
- Corrosion-Resistant Duty
- Thermoplastic (White) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
Locking Device | ACCU-LOC® Concentric Locking Collar |
Temperature Range [Max] | 212 °F |
Color | White |
Bolt Size | 5/16 in |
Flange Type | 3-Bolt Flange, Flange Bracket |
Bracket Length | 3 1/4 in |
Center of Bearing to Back of Inner Ring | 0.626 in |
Mounted Unit Duty | Corrosion Resistant-Duty |
Collar O.D. | 2 3/16 in |
Housing Height | 3 1/4 in |
Housing Material | Thermoplastic (White) |
Lubrication | Relubricatable |
Short Bolt Hole Spacing | 1 1/4 in |
Inch/Metric | Inch |
Shaft Dia. | 1.25 in |
Center Line to Bolt Holes | 2 1/16 in |
Length Through Bore | 1.46875 in |
Temperature Range [Min] | 5 °F |
End Type | Open End |
Flange Thickness | 3/8 in |
Overall Width | 1.567 in |
Long Bolt Hole Spacing | 1 7/8 in |
Seal Type | Contact Seals |
Bolt Hole Size | 25/64 in |
Bearing Type | Ball Bearing |
Housing Width | 1 1/4 in |
Housing Length | 5 3/8 in |
Weight | 1.18 LB |
EAN or UPC | 808250195343 |
