AMI Bearings Inc.
UEFBL206W
UEFBL200 Series Normal-Duty Concentric Locking 3-Bolt Flange Bracket
Item #101508651
- 3-Bolt Flange Bracket for 30 mm Shaft
- Corrosion-Resistant Duty
- Thermoplastic (White) Housing
- ACCU-LOC® Concetric Locking Collar
- Regreasable
Bolt Size | M8 |
Bearing Type | Ball Bearing |
Mounted Unit Duty | Corrosion Resistant-Duty |
Flange Type | 3-Bolt Flange, Flange Bracket |
Short Bolt Hole Spacing | 29 mm |
Center Line to Bolt Holes | 50 mm |
Seal Type | Contact Seals |
Inch/Metric | Metric |
Bolt Hole Size | 10 mm |
Long Bolt Hole Spacing | 40 mm |
Lubrication | Relubricatable |
End Type | Open End |
Housing Length | 130 mm |
Center of Bearing to Back of Inner Ring | 15.9 mm |
Overall Width | 41.9 mm |
Collar O.D. | 55.5 mm |
Color | White |
Shaft Dia. | 30 mm |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 212 °F |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Length Through Bore | 39.8 mm |
Housing Width | 31 mm |
Bracket Length | 78 mm |
Housing Height | 78 mm |
Housing Material | Thermoplastic (White) |
Flange Thickness | 13 mm |
Weight | 1.24 LB |
EAN or UPC | 808250195152 |