- 1 3/16 in Shaft Diameter
- 5 1/8 in Housing Length
- Cast Iron Housing Material
Overall Width | 1.752 in |
Housing Length | 5 1/8 in |
Duty | Medium-Duty |
Lubrication Fitting Tap | 1/8-27 NPT |
Flange Thickness | 9/16 in |
Bolt Hole Spacing | 4 in |
Seal Type | Contact Seals |
Duty Series | Medium |
Relubricatable | Yes |
Flange Type | 4-Bolt Flange |
Temperature Range [Min] | 5 °F |
Bearing Type | Ball Bearing |
Shaft Dia. | 1 3/16 in |
Bolt Size | 1/2 in |
Inch/Metric | Inch |
Bolt Circle Dia. | 5.657 in |
Locking Style | Adapter Sleeve |
Locking Device | Adapter Mounted |
Lubrication | Relubricatable |
Mounted Unit Duty | Medium-Duty |
Housing Width | 1 1/2 in |
Style | 4-Bolt Flange |
Temperature Range [Max] | 212 °F |
Length Through Bore | 1.693 in |
Bolt Hole Size | 17/32 in |
End Type | Open End |
Housing Material | Cast Iron |
Housing Height | 5 1/8 in |
Insert Material | AISI 52100 Steel |
Bearing Design | Non-Expansion |
Housing Construction | 1 Piece |
Weight | 4.63 LB |
EAN or UPC | 808250166824 |