text.skipToContent text.skipToNavigation


065-W-673A

Combination Wrench

Item #101571087
each
    Shipment Options

Product details

  • Combination Wrench
  • 1 3/16" Opening
  • 15 3/8" Overall Length
  • 12 Point
  • Non-Sparking

features

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant

Specifications

Type Non-Sparking, Corrosion-Resistant , Non-Magnetic
Wrench Type Combination
Overall Length 15.375 in
Finish Natural
Manufacturer Name Ampco Safety Tools
Opening 1 3/16
No. of Points 12
Inch/Metric Inch
Weight 1.42 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison