text.skipToContent text.skipToNavigation


065-W-679

Combination Wrench

Item #101600489
each
    Shipment Options

Product details

  • Combination Wrench
  • 1 5/8" Opening
  • 22" Overall Length
  • 12 Point
  • Non-Sparking

features

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant

Specifications

Wrench Type Combination
Inch/Metric Inch
No. of Points 12
Manufacturer Name Ampco Safety Tools
Type Non-Sparking, Corrosion-Resistant , Non-Magnetic
Overall Length 22 in
Finish Natural
Opening 1 5/8
Weight 3.13 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison