- Split Flange Adapter
- Code 61
- 90°
- JIC
- 1 1/4" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
Overall Length | 2.62 in |
Threads per Inch | 12 |
Thread Size | 1 5/8 |
Flange Diameter | 2 in |
Tube O.D. | 1 1/4 in |
Flange Head Size | 1 1/4 in |
Pressure Code Rating | Code 61 |
Length | 2.060 in |
Fitting Angle | 90° |
Thread Type | JIC |
Weight | 1.63 LB |