- Split Flange Adapter
- Code 62
- 45°
- JIC
- 1" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
Thread Type | JIC |
Thread Size | 1 5/16 |
Threads per Inch | 12 |
Length | 1.850 in |
Flange Diameter | 1.75 in |
Overall Length | 3.32 in |
Fitting Angle | 45° |
Flange Head Size | 1 in |
Tube O.D. | 1 in |
Pressure Code Rating | Code 62 |
Weight | 0.95 LB |