text.skipToContent text.skipToNavigation


50

Hi-Viz® Universal Lightweight Measuring Tapes

Item #101859255
each
    Shipment Options

Product details

  • 3/8" x 50' Steel Tape

features

  • High impact polystyrene case
  • available in Hi-Viz orangce, green or yellow.
  • Yellow clad blade .005"/0.13mm thick.
  • Easy wind nylon drum
  • Easy-to-read black and red markings
  • Hook ring is retained neatly in the contoured mouth of the case.
  • Removable belt clip
  • All tapes are carded
  • Metric-English tape measures have a two-sided end hook for use with either scale.

Specifications

Blade Style B1
Length 50 ft
Inch/Metric Inch
Cooper Family LUF012 - Consumer Long Steel Tapes
Replacement Blade No. OY50
Trade Mark Lufkin®
Weight 3.4 LB
EAN or UPC 37103450685

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison