text.skipToContent text.skipToNavigation


PSFE200

Pro Series Fiberglass Tape

Item #101387980
each
    Shipment Options

Product details

  • 3/4" x 200' Pro Series Fiberglass Tape, Feet and Inches
  • C11 Blade Style

features

  • Patents pending
  • Interchangeable end hooks for user convenience
  • Ring end hook snaps onto stake for one-person measurements
  • Standard folding end hook for general measuring needs
  • Appraiser's hook attaches to oversized objects such as downspouts
  • Three-to-one rewind for fast blade retraction
  • 3/4" blade is more durable
  • large numbers are easy to read
  • Two-sided blade, feet and inches on top, feet to 10ths and 100ths on bottom
  • 62 fiberglass strands and double pvc coating for durability and strength
  • Cushion grips on handle and frame arms for comfort

Specifications

No. of Scales 4
Blade Finish Fiberglass
Length 200 ft
Inch/Metric Inch
Measuring System Top Feet/Inches Bottom Feet/Tenths
Blade Style C11
Color Orange
Weight 3.79 LB
EAN or UPC 37103224828

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison