Product details
- 4" Overall Length
- 13/32" Jaw Length
- Slim Line Tapered Head Cutter Plier
- Carded
features
- Diagonal cutting pliers
- Slim line tapered head
- Flush cutting
- Green cushion grips
Specifications
Jaw Width | 7/16 in |
Grip | Cushioned |
Jaw Length | 13/32 in |
Plier Type | Slim Line Tapered Head Cutter - Flush |
Point Thickness | 1/16 in x 1/32 in |
Cooper Family | XCE004 - Electronics Pliers and Cutters |
Trade Mark | Xcelite® |
Overall Length | 4 in |
Jaw Thickness | 9/32 in |
Weight | 0.17 LB |
EAN or UPC | 43127086038 |