Product details
- 0.15625 Flat Blade Tip
- Round Shank
- 6 5/8" Overall Length
Specifications
Shank Type | Round |
Tip Finish | Chrome |
Overall Length | 6.625 in |
Handle Color | Amber |
Handle Material | Plastic |
Shank Diameter | 5/32 in |
Tip Type | Slotted |
Shank Material | Chrome Vanadium Steel |
Packing Type | Boxed |
Tip Size | 0.15625 |
Cooper Family | XCE001 - Screwdrivers |
Shank Length | 4 in |
Weight | 0.2 LB |
EAN or UPC | 37103485748 |