- Ball Poppet Circuitry Valve
- 5/32" Tube Port Size
- Roller Lever Actuator
Series | 100 |
Valve Body Style | Body Ported |
Port Type | Tube |
Port Size | 5/32 |
Function | Universal |
Temperature Range [Max] | 180 °F |
Valve Action | Clockwise & Counter-Clockwise |
Actuator Type | Roller Lever |
Cv Flow | 0.09 |
Operating Pressure Range | 0 psi to 150 psi |
Valve Type | Ball Poppet Valve |
Temperature Range [Min] | -10 °F |
Weight | 1.26 LB |