Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Repairable
Repairable Style
Temperature Range [Max]
180 °F
Rod End Style
Male
Thread Length
7/8 in
Rod End Thread
3/8-16
Fluid Medium
Air, Hydraulic Oil
Seal Material
O-Ring, Nitrile
Pressure [Max]
200 psi
Lube Specification
Prelubricated
Temperature Range [Min]
0 °F
Port Size
1/8
Stroke Length
2 in
End Cap Material
Aluminum
Rod Material
303 Stainless Steel
Port Type
NPT
Cushions
Cushioned, Both Ends
Cylinder Type
Double Acting
Mounting Style Description
Pivot Mount
Bumpers
w/o Bumpers
Series
Economair®
Material
Aluminum
Magnetic Piston
No
Rod Diameter
3/8 in
Cylinder Bore Size
1 1/8 in
Weight
3.5 LB
We're here for you
with Service Centers across the country - We have your back