ARO Corp.
E252FS
E Series Side Ported Manual/Mechanical Operated Directional Control Valve
Item #101761942
- E Series Valve
- Standard Duty
- Manual
- 3-Way
- 2 Position
description
- These 3-way valves. are great for actuation of single-acting cylinders in assembly operations. Manually actuated styles provide a positive user interface so the operator can "feather" actuators or know for sure when the valve is open or closed. Durable aluminum valve bodies are anodized for corrosion resistance. Buna-N seals are standard.A foot pedal guard is recommended when accidental actuation may result in damage or injury (Pedal Guard 20965-1).
features
- Extruded aluminum body provides excellent durability and lighter weight
- External solenoid supply port allows service in low pressure applications (requires 116153 plug kit)
Stations | N/A |
Coil Style | No Coil |
Spool Description | N/A |
Return Type | Spring |
Operating Pressure Range | 20 psi to 150 psi |
Temperature Range [Min] | -10 °F |
Height | 2 in |
Valve Duty | Standard Duty |
Series | E Series |
Valve Type | 3-Way, 2 Position |
Operation | Manual |
Width | 4 in |
Valve Body Style | Side Ported |
Temperature Range [Max] | 180 °F |
Wiring Options | None |
Solenoid | N/A |
Actuator Type | Pedal |
Overrides | No Overrides |
Cv Flow | 0.7 |
Length | 9.281 in |
Installed Options | None |
Port Size | 1/4 |
Port Type | NPT |
Flow (SCFM) | 26 SCFM |
Voltage Rating | No Coil |
Weight | 1.5 LB |