Product details
- Double Barrel Tension Tester
- 0 - 66 lbs Force Range
Specifications
Force Range | 0 - 66 lbs |
Accessory Type | V-Drive |
Weight | 0.39 LB |
EAN or UPC | 782476241513 |
Have an account? Sign in
Force Range | 0 - 66 lbs |
Accessory Type | V-Drive |
Weight | 0.39 LB |
EAN or UPC | 782476241513 |