Product details
- Double-Interlock Cartridge
- 2 3/16" ID x 4 23/32" OD x 3 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
Specifications
Type | D Unit |
Bearing Type | Tapered Roller Bearing |
Shaft Dia. | 2.1875 in |
Bearing Design | Non-Expansion |
Seal Type | Labyrinth Seals |
Housing Width | 2 9/16 in |
Inch/Metric | Inch |
Outside Dia. | 4.71875 in |
Housing Material | Cast Iron |
Overall Width | 3 3/4 in |
Special Features | None |
Relubricatable | Yes |
Lubrication | Relubricatable |
Locking Device | Double Setscrew Locking Collars |
Weight | 9.58 LB |
EAN or UPC | 782475716357 |