Product details
- S-2000 Series 4-Bolt Flange
- 3 15/16" Shaft Size
- Non-Expansion Type
- Springlok™ Collar
- TRIDENT™ Triple Lip Rubbing Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
Specifications
Shaft Dia. | 3.938 in |
Mounted Unit Duty | Heavy-Duty |
End Type | Open End |
Housing Length | 9 1/4 in |
RPM [Max] | 1075 rpm |
Dynamic Load Rating | 83000 lbf |
Static Load Rating [Max] | 104000 lbf |
Inch/Metric | Inch |
Sensor Ready | Yes |
Bolt Circle Dia. | 10 3/4 in |
Overall Width | 4 27/32 in |
Bearing Component | Mounted Bearing |
Insert Type | Steel Insert |
Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
Length Through Bore | 4.46875 in |
Grease Name | MobilGrease XHP222 |
Static Load Capacity | 104000 lbf |
Greasable | Yes |
Locking Device | Setscrew |
Total Float | 5/16 in |
Collar O.D. | 6 in |
Bearing Type | Spherical Roller |
Dynamic Load Capacity | 83000 lbf |
Housing Dimensional Standard | S-2000 |
Bolt Size | 7/8 in |
Speed [Max] | 1075 rpm |
Bolt Hole Spacing | 7 39/64 in |
Style | 4-Bolt Flange |
Housing Construction | Solid |
Bearing Insert | 22220 |
Misalignment Range | ±1° |
Housing Height | 9 1/4 in |
Insert Material | Steel |
Bolt Diameter | 0.875 in |
Housing Material | Cast Iron |
Expansion Capability | Fixed |
Bearing Design | Non-Expansion |
Series | S-2000 |
Bore Length | 4.47 in |
Flange Thickness | 1.0625 in |
Duty | Heavy-Duty |
Lubrication | Grease |
Flange Type | 4-Bolt Flange |
Weight | 38.83 LB |
EAN or UPC | 782475306701 |