Product details
- Heavy-Duty 4-Bolt Piloted Flange
- 2 15/16" Shaft Size
- Springlok Collar
- 7 1/2" Bolt Circle
- Non-Expansion
description
- Dodge Type E, industry-trusted and proven since 1943, is manufactured in Marion, NC. The US-manufactured, high-capacity mounted tapered roller bearing offers longer bearing life at a reliable and lower TCO.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Shaft ready, factory lubed, sealed, and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
- Dual XTS nitrile rubber, triple-lip seals
- Housings optimized for (optional) Dodge OPTIFY™ sensor for bluetooth-enabled condition monitoring
- (optional) Field adaptable “XTS Plus”, E-Tect seal kit for longer life in wet or very dusty environments
Specifications
Bearing Type | Tapered Roller Bearing |
End Type | Open End |
Housing Height | 8 3/4 in |
Flange Thickness | 0.75 in |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Inch/Metric | Inch |
Housing Length | 8 3/4 in |
Bearing Design | Non-Expansion |
Pilot Diameter | 6.375 in |
Style | 4-Bolt Piloted Flange |
Housing Width | 3 11/16 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Size | 5/8 in |
Housing Construction | 1 Piece |
Overall Width | 4 1/2 in |
Bolt Circle Dia. | 7 1/2 in |
Duty | Heavy-Duty |
Shaft Dia. | 2.9375 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Locking Device | Springlok™ Collar |
Seal Type | Contact Seals |
Bolt Size | 5/8 in |
Weight | 25.87 LB |
EAN or UPC | 782475698356 |