Product details
- 3" Shaft, 5.303" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
Specifications
Locking Device | Setscrew |
Inch/Metric | Inch |
Standoff Housing | No |
Flange Thickness | 1.1875 in |
Static Load Capacity | 13102 lbf |
Grease Name | Unirex N2 |
Seal Type | Contact Seals |
Housing Construction | Solid |
Bolt Size | 5/8 in |
Bolt Hole Spacing | 5.303 in |
Lubrication | Grease |
Pilot Depth | 1.25 in |
Mounted Unit Duty | Medium-Duty |
Shaft Dia. | 3 in |
Housing Height | 8 3/4 in |
Housing Material | Cast Iron |
Flange Type | Piloted Flange |
Expansion Capability | Fixed |
Greasable | Yes |
Overall Width | 3 1/32 in |
Length Through Bore | 2.34375 in |
Dynamic Load Capacity | 17407 lbf |
Housing Width | 3 1/16 in |
Insert Material | Steel |
Pilot Diameter | 6.375 in |
Suitable For Washdown | No |
Ball Bearing Series | 216 Series |
End Type | Open End |
Outer Ring Size | 216 |
Bolt Circle Dia. | 7.5 in |
Style | 4-Bolt Piloted Flange |
Bore Length | 2.38 in |
Speed [Max] | 1000 rpm |
Housing Length | 8 3/4 in |
Sensor Ready | Adapter Required |
Bolt to Bolt [Max] | 7.5 in |
Suitable for High Temperature | No |
Bolt to Bolt [Min] | 7.5 in |
Bolt Hole Size | 5/8 in |
Bearing Type | Ball |
Bolt Diameter | 0.625 in |
Duty | Medium-Duty |
Bearing Design | Non-Expansion |
Weight | 16.59 LB |
EAN or UPC | 782475115914 |