Product details
- 2" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
Specifications
Material | Steel |
Bore Type | Round Bore |
I.D. | 2.000 in |
Rolling Element | Ball Bearing |
Overall Width | 2.22 in |
Outer Ring Width | 24 mm |
Length Through Bore | 2.22 in |
Inch/Metric | Inch Bore |
O.D. | 100 mm |
Lubrication | Relubricatable |
Enclosure | Double Sealed |
Seal Type | Contact Seals |
Locking Device | Setscrew Locking Collar |
Duty | Medium-Duty |
Bearing Type | Ball Bearing |
Weight | 2.3 LB |
EAN or UPC | 782475220137 |