Product details
- Type K Cartridge
- 1 1/2" ID x 3.82" OD x 2 27/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
Specifications
Type | S-1 Unit |
Bearing Type | Tapered Roller Bearing |
Locking Device | Setscrew Locking |
Seal Type | Labyrinth Seals |
Duty | Heavy-Duty |
Overall Width | 2 27/32 in |
Housing Material | Cast Iron |
Shaft Dia. | 1.500 in |
Outside Dia. | 3.82 in |
Housing Width | 2 5/16 in |
Lubrication | Relubricatable |
Bearing Design | Fixed or Expansion |
Relubricatable | Yes |
Inch/Metric | Inch |
Special Features | None |
Weight | 5.864 LB |
EAN or UPC | 782475699926 |