- Behringer Strut-Mounted Cushion Clamps
- Electro-Zinc Plated Hardware
- Operating Temperature -65°F To 275°F
- Fits Industry Standard Strut Channel Width 1 5/8 "
description
- Cushioned clamps are typically used in pneumatic refrigeration, HVAC and some low pressure hydraulic lines. Berhinger’s cushioned clamps also eliminate metal-to-metal contact between the fluid lines and the support hardware. Standard material for the hardware is a clear trivalent zinc-plated steel, with options for both 304 and 316 grades stainless steel.
Temperature Range [Min] | -65 °F |
Pipe Size | 1 in |
Cushion Material | Thermoplastic Elastomer |
Temperature Range [Max] | 275 °F |
Length | 2 3/4 in |
Material Thickness | 0.119 in |
Overall Width | 2.22 in |
Hardware Material | Zinc-plated |
Center Distance | 0.91 in |
Weight | 0.38 LB |