- Double Heavy Series Pipe Clamp for 3/8 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
Pipe Size | 0.375 in |
Group | H3 |
Hardware Material | Zinc-Plated Carbon Steel |
Clamping Dia. | 0.675 in |
Series | Double Heavy Series |
Insert Material | Polypropylene |
Length | 2 1/4 in |
Weight | 1.71 LB |