
- Heavy Series Carbon Steel Stacking Bolt
- Group H6
- Metric Hardware
Series | Heavy Series |
Hardware Material | Carbon Steel |
Clamp Component | Stacking Bolt |
Hardware Type | Metric |
Group | H6 |
Weight | 0.83 LB |

Series | Heavy Series |
Hardware Material | Carbon Steel |
Clamp Component | Stacking Bolt |
Hardware Type | Metric |
Group | H6 |
Weight | 0.83 LB |