- Heavy Series Pipe Clamp
- Carbon Steel
- 6000 psi Max. Pressure
- 1 1/2 Pipe
features
- Other mounting options and different materials are available upon request
Pressure [Max] | 6,000 psi |
Hardware Material | Carbon Steel |
Pipe Size | 1 1/2 in |
Insert Material | Polypropylene |
Weight | 2.78 LB |