- Heavy Series Tube Clamp for 3/4" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
Pressure | 6000 psi |
Tube Size | 3/4 in |
Group | H4 |
Hardware Type | Standard |
Hardware Material | 304 Stainless Steel |
Insert Material | Polypropylene |
Length | 3 3/8 in |
Series | Heavy Series |
Weight | 1.07 LB |