- Heavy Series Pipe Clamp for 1 1/4 in Pipe
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
description
- Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
Insert Material | Polypropylene |
Hardware Material | 304 Stainless Steel |
Series | Heavy Series |
Clamping Dia. | 1.66 in |
Length | 3 11/32 in |
Group | H5 |
Temperature Range [Max] | 212 °F |
Pipe Size | 1.25 in |
Temperature Range [Min] | -22 °F |
Weight | 1.28 LB |