- Heavy Series Tube Clamp for 4 1/2" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
Length | 10 in |
Insert Material | Polypropylene |
Pressure | 6000 psi |
Group | H8 |
Tube Size | 4 1/2 in |
Series | Heavy Series |
Hardware Material | 304 Stainless Steel |
Hardware Type | Standard |
Weight | 13.72 LB |