- Standard Series 316 Stainless Steel Stacking Bolt
- Group H0
Group | H0 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Stacking Bolt |
Hardware Type | Standard |
Series | Standard Series |
Weight | 0.05 LB |
Group | H0 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Stacking Bolt |
Hardware Type | Standard |
Series | Standard Series |
Weight | 0.05 LB |