- 58 mm OD
- 14 mm Roller Height
- 46.08 mm Groove Diameter
- 17.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
Hex Size | 27 mm |
Type of Bearing | Through Fixing Short Type |
Roller Width | 14 mm |
Thread Diameter | M14 |
Stud Length | 17.8 mm |
Material | Carbon Steel |
Overall Length | 40.6 in |
Hex Length | 7.3 mm |
Roller Groove Diameter | 46.08 mm |
Roller Groove Angle | 70 ° |
Thread Pitch | 1.5 mm |
Stud Shoulder Diameter | 14 mm |
Temp Description | Concentric Stud, Through Fixing Short Type |
Roller Dia. | 58 mm |
Stud Dia. | 14 mm |
Roller Groove Height Location | 14.3 mm |
Load Capacity [Max] | 2600 lbs |
Stud Shoulder Length | 12.1 mm |
Weight | 0.618 LB |