
- 25 mm OD
- 14 mm Roller Height
- 20.27 mm Groove Diameter
- 9.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
Thread Pitch | 1 mm |
Roller Dia. | 25 mm |
Roller Width | 14 mm |
Load Capacity [Max] | 600 lbs |
Hex Size | 13 mm |
Type of Bearing | Through Fixing Short Type |
Roller Groove Diameter | 20.27 mm |
Roller Groove Height Location | 9 mm |
Material | Carbon Steel |
Temp Description | Concentric Stud, Through Fixing Short Type |
Stud Shoulder Diameter | 8 mm |
Hex Length | 2.1 mm |
Thread Diameter | M8 |
Stud Shoulder Length | 6.4 mm |
Stud Length | 9.8 mm |
Overall Length | 26.4 mm |
Stud Dia. | 8 mm |
Roller Groove Angle | 70 ° |
Weight | 0.1 LB |
